0 items

Speakman Chelsea™ Pressure Balancing Diverter Valve and Trim

SSM10400P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Collection includes coordinating faucets, shower heads, and accessories
  • Diverter Valve features a solid, all brass construction
  • Diverter Valve has anti-scald element to prevent scalding water
  • Speakman® CPV-P-IS Pressure Balance Diverter Valve and coordinated Trim
  • Trim features an elegant, smooth circular frame with durable metal handle

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Chelsea™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.0 gpm
Handle Material
Metal
Handle Type
Lever
Height
4-13/100 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
4-1/8 in
Material
Plastic, Zinc
NSF Certified
No
Number of Handles
Two Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Pressure Balancing Valve
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday