0 items

Speakman Tiber™ Pressure Balancing Valve and Trim

SSM11000P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Collection includes coordinating faucets, shower heads, and accessories
  • Speakman® CPV-P-IS Pressure Balance Valve and coordinated Trim
  • Trim features a unique square frame with curved edges and durable metal handle
  • Valve features a solid, all brass construction
  • Valve has anti-scald element to prevent scalding water

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential or Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Tiber™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.0 gpm
Handle Material
Metal
Handle Type
Lever
Height
3-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-3/8 in
Material
Plastic, Zinc
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Pressure Balancing Valves
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday