0 items

Speakman Neo™ Pressure Balancing Valve with Diverter and Trim

SSM1400P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Collection includes faucets, shower heads, valves, and accessories
  • Includes Anti-scald pressure balance valve with built-in check valves
  • Limited one-year warranty
  • Same grade as commercial
  • Speakman Since 1869™

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Neo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
End Connection 1
NPTF
End Connections
NPTF
Flow Rate
2.0 gpm
Handle Material
Metal
Handle Type
Lever
Height
3-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-1/2 in
Material
Brass, Plastic, Zinc
NSF Certified
No
Number of Handles
Two Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Pressure Balancing Valve
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday