2-5/32 in. Robe Hook in Polished Chrome
Rainier™ 2-5/32 in. Robe Hook in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Traditional design
- Durable, metal construction
- Rainier® Collection includes faucets, shower heads, and accessories
- Designed to hold up to 38 pounds of weight
- Corrosion-resistant finish
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Rainier™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/64 in
- Drain Included:
- No
- Handle Included:
- No
- Height:
- 2-4/25 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/25 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Robe Holder
- Projection:
- 3-3/64 in
- Scald Guard:
- No
- Style:
- Traditional
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.43 lb
- Width:
- 2-1/20 in