3-Hole Double Lever Handle Roman Tub Filler Faucet in Polished Chrome
Rainier™ 3-Hole Double Lever Handle Roman Tub Filler Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Speakman® engineered ceramic cartridge
- Speakman® finishes resist tarnishing and corrosion
- Designed and engineered in the U.S. with easy accessibility to repair parts
- Rainier™ Collection includes shower heads, valve and trims, tub spouts, shower combinations and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rainier™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 5.28 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-2/5 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 6-9/10 in
- WaterSense Labeled:
- Yes
- Width:
- 15 in