5-Jet Showerhead in Polished Chrome
Rainier™ 5-Jet Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features spray adjusting Anystream technology
- Timeless, traditional design
- Equipped with 58 individual sprays
- Corrosion-resistant polished chrome finish
- 2.5 GPM flow rate
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rainier™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-5/8 in
- Drain Included:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-3/5 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 5-1/10 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Jets:
- 5
- Origin:
- Global
- Pause Control:
- No
- Power Source:
- Manual
- Product Type:
- Showerhead
- Scald Guard:
- No
- Shower Arm Reach:
- 4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Full, Massage
- Style:
- Traditional
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.8 lb
- Width:
- 4-3/5 in