8-22/25 in. Diverter Tub Spout in Polished Chrome
Rainier™ 8-22/25 in. Diverter Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in slip-fit connection
- 5.89-inches in length
- Solid metal construction
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Rainier™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-89/100 in
- Drain Included:
- No
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 5-22/25 in
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Spout
- Scald Guard:
- No
- Spout Height:
- 2-19/100 in
- Spout Type:
- Diverter
- Style:
- Traditional
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.18 lb
- Width:
- 2-24/25 in