Speakman

Rainier™ Multi Function Hand Shower in Polished Chrome

Part #SVS5002E15  |  Manufacturer Part #VS-5002-E15

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Rainier™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-9/16 in

Faucet Connection: NPSM Threaded

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.5

Height: 10-7/16 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: Yes

Length: 4-7/8 in

NSF Certified: No

Number Of Jets: 14

Pause Control: Yes

Showerhead Function: Multi

Spray Type: [Massage, Pause, Rain, Satin, Turbine]

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Width: 4-7/8 in