Multi Function Inner Massage and Speakman® Reaction Showerhead in Polished Chrome
Rainier™ Multi Function Inner Massage and Speakman® Reaction Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray setting 1: Speakman® Reaction delivers a powerful full body spray
- Spray setting 2: Satin offers a gentle spray that leaves skin feeling cleansed and refreshed
- 4 spray settings & pause mode
- Available in 2.0, 1.75 & 1.5 GPM Flow Rates
- 1/2" - 14 NPTF Female inlet brass ball connection
- Shower head drains completely after use reducing calcification
- Spray setting 4: Rain provides a full coverage drenching spray
- Spray setting 3: Inner massage provides a forceful, concentrated spray to sooth muscles
- Certified to ASME A 112.18.1/CSA B125.1 & WaterSense
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rainier™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-11/16 in
- Diameter:
- 5-3/4 in
- Drain Included:
- No
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Shower Arm Mount
- Length:
- 5-153/200 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 14
- Origin:
- Global
- Pause Control:
- Yes
- Scald Guard:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Pause, Rain, Satin
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.626 lb