Speakman Rainier™ Pressure Balancing Trim Tub and Shower Spout with Valve in Polished Chrome

SSM8030P

Manufacturer Part #: SM-8030-P

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solid brass shower valve
  • Includes Rainier fixed Anystream® shower head equipped with Anystream® technology to deliver versatile sprays
  • Easily installs into standard U.S. plumbing connections
  • Includes Rainier™ Collection coordinating shower arm and flange
  • Same quality grade as used in hotels
  • Same quality grade as used in hotels

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Rainier™
Faucet Connection
Threaded
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Origin
Global
Showerhead Function
Multi
Sink Material
Brass
Spout Type
Diverter
Spray Type
Flood, Intense, Rain
Trim Only
Yes
Tub Spout Type
Diverter
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday