Speakman Rainier™ Pressure Balancing Valve and Trim in Polished Chrome

SSM8000P

Manufacturer Part #: SM-8000-P

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solid brass shower valve
  • Valve features a solid, all brass construction
  • Equipped with adjustable temperature limit stop to control maximum temperature setting
  • Trim features a unique square frame with crisp edges and durable metal handle
  • Includes rough-in template & 1/2" pipe plug

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Rainier™
Depth
4-1/2 in
End Connections
NPTF
Faucet Connection
FNPT
Faucet Height
4-1/2 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Flow Rate
2.0 gpm
Height
4-1/2 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Origin
Global
Sink Material
Brass
Valve Type
Pressure Balancing Valve
WaterSense Labeled
No
Width
7-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday