Rainier™ Shower Arm and Flange in Polished Chrome

Part #SS2550  |  Item #4322947  |  Manufacturer Part #S-2550

$ 53.80 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Square styling
  • Brass Construction
  • ½" NPTM inlet and outlet
  • Plated finish protects against corrosion
  • Collection includes faucets, shower heads, and accessories

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

CSA Certified: No

Collection: Rainier™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Included: No

End Connection 1: MNPT

End Connections: MNPT

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Included: No

Height: 1-22/25 in

Hose Included: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-3/4 in

Material: Brass

NSF Certified: No

Number of Holes: 1 Hole

Origin: Global

Pause Control: No

Scald Guard: No

Style: Traditional

Trim Only: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 0.37

Width: 2-1/4 in