Speakman

Rainier™ Shower Pressure Balancing Valve and Trim in Polished Chrome

Part #SSM8400P  |  Manufacturer Part #SM-8400-P

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass shower valve
  • Equipped with adjustable temperature limit stop to control maximum temperature setting
  • Includes rough-in template & 1/2" pipe plug
  • Anti-scald pressure balance valve with built-in check valves
  • Equipped with adjustable temperature limit stop and integral stops
  • Equipped with adjustable temperature limit stop and integral stops

Specifications

ADA Compliant: Yes

ANSI Specifications: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Collection: Rainier™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-1/2 in

Drain Included: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: FNPT

Faucet Height: 4-1/2 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 2.0 gpm

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 4-1/2 in

Hose Included: No

IAPMO Listed: Yes

Length: 7-1/2 in

Material: Brass, Plastic, Zinc

NSF Certified: No

NSF Specifications: No

Number of Handles: Single Handle

Origin: Global

Pause Control: No

Product Type: Valve

Scald Guard: Yes

Shower Arm Reach: 7-1/2 in

Sink Material: Brass

Trim Only: No

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

Vandal Resistant: No

WaterSense Labeled: No

Weight: 4.8

Width: 7-1/2 in