Speakman Rainier™ Tub Spout in Polished Chrome

SS1563

Manufacturer Part #: S-1563

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Non Diverter style
  • Mounting hardware included
  • 1/2 In. copper slip-fit connection
  • Metal construction
  • Collection includes faucets, shower heads, and accessories

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
CSA Certified
CSA B125.1
Collection
Rainier™
Depth
5-89/100 in
Drain Included
No
End Connections
Slip Joint
GSA Approved
No
Height
2-24/25 in
Hose Included
No
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
NSF Specifications
No
Origin
Global
Pause Control
No
Product Type
Spout
Spout Reach
6-9/100 in
Spout Type
Slip Fit
Trim Only
No
Type
SS1563
Vandal Resistant
No
WaterSense Labeled
No
Weight
1.13
Width
2-24/25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday