Widespread Double Lever Handle Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Speakman

Rainier™ Widespread Double Lever Handle Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Rainier™ Widespread Double Lever Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SSB1321
  • Item #4323038
  • Manufacturer Part #SB-1321
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Speakman® quick connect fittings for easy installation
  • Speakman® finishes resist tarnishing and corrosion
  • Designed and engineered in the U.S. with easy accessibility to repair parts
  • Rainier™ Collection includes shower heads, valve and trims, tub spouts, drain assembly, shower combinations and accessories
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainier™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-9/64 in
Faucet Center Size:
8 in
Faucet Connection:
Compression
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
5-7/64 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Spout Height:
1-55/64 in
Spout Reach:
4-1/2 in
Spout Type:
Rigid
Trim Only:
No
WaterSense Labeled:
Yes
Width:
1-9/16 in