1.75 gpm 1-Function Wall Mount Showerhead in Jade
Reaction™ 1.75 gpm 1-Function Wall Mount Showerhead in Jade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modern, transparent Jade shade
- Features a powerful, single function spray performance
- Equipped with TempoFlo™ Technology
- 1/2 in. NPT inlet
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Reaction™
- Color Finish Category:
- Greens
- Color Finish Name:
- Jade/Polished Chrome
- Diameter:
- 5-1/2 in
- Drain Included:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Height:
- 3-1/8 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Shower Arm Mount
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Jets:
- 35
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Showerhead
- Scald Guard:
- No
- Shower Arm Reach:
- 8 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Modern
- Trim Only:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 0.7 lb
- Width:
- 4-13/100 in