Speakman Reaction™ 1.75 gpm 1-Function Wall Mount Showerhead

SS400E175

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Equipped with turbine powered engine

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Reaction™
Color Finish
Dusk Blue
Color Finish Category
Blues
Diameter
5-1/2 in
End Connection 1
NPT
End Connections
NPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
0.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
3-1/8 in
Material
Brass
Origin
Global
Shower Arm Reach
3-1/8 in
Showerhead Flow Rate
0.5
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday