1.75 gpm 3-Function Wall Mount Showerhead in Polished Chrome

You last purchased this on
 
Speakman

Retro™ 1.75 gpm 3-Function Wall Mount Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Retro™ 1.75 gpm 3-Function Wall Mount Showerhead in Polished Chrome

  • Fast #
  • Part #SS2254E175
  • Item #7609246
  • Manufacturer Part #S-2254-E175
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Spray adjusting handle
  • 6 plungers, 48 sprays
  • Self cleaning Nozzles
  • 1.75 GPM flow rate
  • 1/2 in. NPT inlet
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Retro™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-2/5 in
Drain Included:
No
EPA Compliant:
Yes
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-4/5 in
Hose Included:
No
IAPMO Listed -:
Yes
Length:
4-1/5 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Number of Jets:
6
Origin:
Global
Pause Control:
No
Power Source:
Manual
Product Type:
Showerhead
Scald Guard:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Style:
Traditional
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
1.52 lb
Width:
3-2/5 in