Multi Function Flood, Intense and Rain Showerhead in Brushed Nickel
Retro™ Multi Function Flood, Intense and Rain Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Spray adjusting handle
- 6 plungers, 48 sprays
- Corrosion-resistant brushed nickel finish
- WaterSense Certified 2.0 GPM flow rate
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Retro™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-2/5 in
- Drain Included:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-4/5 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Shower Arm Mount
- Length:
- 4-1/5 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Jets:
- 6
- Origin:
- Global
- Pause Control:
- No
- Power Source:
- Manual
- Product Type:
- Showerhead
- Scald Guard:
- No
- Shape:
- Round
- Shower Arm Reach:
- 3-2/5 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Flood, Intense, Rain
- Style:
- Traditional
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.52 lb
- Width:
- 3-2/5 in