Speakman
Rio™ Multi Function Hand Shower in Brushed Nickel
Part #SVS1240BN | Item #7216103 | Manufacturer Part #VS-1240-BN
Product Details
- 147 spray outlets
- 5 distinct spray patterns
- 2.5 or 2.0 gpm flow rates
- Includes 5-foot metal hose
Documents
Specifications
ADA Compliant: No
ANSI Specifications: No
ASME Specifications: ASME A112.18.1
Application: [Residential, Commercial]
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Rio™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Drain Included: No
End Connection 1: Threaded
End Connections: Threaded
Faucet Connection: Threaded
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Ceiling Mount
Flow Rate: 2.5 gpm
Hand Shower Diameter: 4-1/2 in
Hand Shower Flow Rate: 2.5 gpm
Handle Included: No
Height: 10-81/100 in
Hose Included: No
Hose Length: 60 in
IAPMO Listed: Yes
Installation Type: Shower Arm Mount
Length: 3-1/2 in
Material: [Plastic, Metal]
NSF Certified: No
Number Of Jets: 5
Origin: Global
Pause Control: Yes
Product Type: Handshower
Scald Guard: No
Showerhead Function: Multi
Spray Type: [Intense, Massage, Pause, Pulsating, Rain]
Style: Modern
Trim Only: No
Vandal Resistant: No
WaterSense Labeled: No
Weight: 1.63
Width: 4-1/2 in