Speakman

Rive™ 1.5 gpm Lavatory Faucet in Polished Chrome

Part #SSB2111  |  Manufacturer Part #SB-2111

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes pop-up drain

Green

Lead Law Compliant

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Rive™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372

Spout Height: 1-11/16 in

Spout Reach: 6-7/9 in

Trim Only: No

WaterSense Labeled: Yes