Speakman

Safe-T-Zone® 13-1/2 in. 20 gpm Stay Open Emergency Shower in Green

Part #SSE603  |  Manufacturer Part #SE-603

Color/Finish:
DuraJade™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ABS plastic 8-inch shower head
  • Includes Caspian™ fixed Anystream® shower head equipped with Anystream® technology to deliver versatile sprays
  • High visibility pull-rod activated shower
  • Push-handle activated eye/facewash
  • ANSI/ISEA Z358.1 certified

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

ASME Specifications: No

Application: Commercial

CSA Certified: No

Coating: Yes

Collection: Safe-T-Zone®

Color Finish: DuraJade™

Color Finish Category: Greens

Depth: 24 in

Diameter: 8 in

Drain Included: No

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 20 gpm

Handle Included: Yes

Handle Material: Metal

Handle Type: Pull

Height: 93-3/4 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Floor Mount

Length: 30 in

Material: [Stainless Steel, Brass, Plastic, Steel]

NSF Certified: No

NSF Specifications: No

Number of Handles: Two Handle

Origin: Global

Pause Control: No

Product Type: Shower System

Scald Guard: No

Trim Only: No

Type: Drench Shower

UL Listed: No

Valve Type: Ball Valve

Vandal Resistant: No

WaterSense Labeled: No

Weight: 44

Width: 23-1/4 in