Seal Repair Kit for SEF-1800 Eyesaver Faucet
Seal Repair Kit for SEF-1800 Eyesaver Faucet
Frequently Purchased Together
Product Details
- 0.5 gpm flow rate
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- SEF-1800 Eyesaver Faucet
- CSA Certified:
- No
- Drain Included:
- No
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Repair Part Kit
- Scald Guard:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No