Speakman Select 1/2 in. Round Eye or Face Wash Bowl

SSE505

Manufacturer Part #: SE-505

Fitting Sizes

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Wall mounted installation
  • Dual element thermostatic/pressure balancing cartridge
  • Rectangular stainless steel bowl
  • Trigger bar activation
  • 3.0 gpm at 30 psi

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Application
Commercial
CSA Certified
No
Coating
No
Collection
Select
Drain Included
No
End Connections
Threaded
Flow Rate
2.8 gpm
Handle Material
Metal
Height
12-1/8 in
Hose Included
No
IAPMO Listed
Yes
Installation Type
Wall Mount
Maximum Pressure
30 psi
NSF Certified
No
NSF Specifications
No
Number of Handles
Single Handle
Origin
Global
Pause Control
No
Product Type
Wash Unit
Trim Only
No
Type
Eyewash
UL Listed
No
Valve Type
Ball Valve
Vandal Resistant
No
WaterSense Labeled
No
Weight
9.46
Width
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday