Bonnet Repair Kit in Polished Chrome

You last purchased this on
 
Speakman

Sentinel Mark II® Bonnet Repair Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Sentinel Mark II® Bonnet Repair Kit in Polished Chrome

  • Fast #
  • Part #SRPG050718
  • Item #3633751
  • Manufacturer Part #RPG05-0718
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Replacement bonnet repair kit for Speakman shower valves
  • Fits most of the SM-XXXX series shower valves, CPV-P-DV, CPV-P-IS, and CPV-3000 shower valve.
  • Speakman genuine Part
  • 1 Year Limited Warranty
  • Made of Plastic
  • Includes 1 bonnet, screws and O-Ring
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Residential, Commercial
CSA Certified:
No
Collection:
Sentinel Mark II®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5 in
Drain Included:
No
Faucet Part Type:
Cap
Fits Brand:
Speakman
GSA Approved:
No
Handle Included:
No
Hose Included:
No
IAPMO Listed -:
No
Length:
5 in
MA Approved -:
No
Material:
Plastic
NSF Certified:
No
Origin:
Global
Pause Control:
No
Scald Guard:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
0.229 lb
Width:
1/4 in