Speakman

SentinelPro™ Thermostatic Pressure Balancing Valve Trim in Polished Chrome

Part #SCPT5000  |  Manufacturer Part #CPT-5000

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA compliant lever handle
  • Solid brass construction
  • Designed for CPV-5000 Thermostatic Pressure Balance Valve
  • Retrofits to Speakman® CPV-5000 Thermostatic Pressure Balance Valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: No

ASME Specifications: No

Application: Commercial

CSA Certified: No

Collection: SentinelPro™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-31/100 in

Diameter: 7-1/2 in

Drain Included: No

End Connection 1: Threaded

End Connections: Threaded

Faucet Height: 7-1/2 in

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 7-1/2 in

Hose Included: No

IAPMO Listed: No

Length: 4 in

Material: [Brass, Zinc]

NSF Certified: No

NSF Specifications: No

Number of Handles: Single Handle

Origin: Global

Pause Control: No

Product Type: Trim

Scald Guard: No

Shower Arm Reach: 3-69/100 in

Sink Material: Brass

Trim Only: Yes

Vandal Resistant: No

WaterSense Labeled: No

Weight: 1.25

Width: 7-1/2 in