Cold Cartridge for SEF-1801, SEF-1850 and SEF-2001

You last purchased this on
 
Speakman

Cold Cartridge for SEF-1801, SEF-1850 and SEF-2001

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Cold Cartridge for SEF-1801, SEF-1850 and SEF-2001

  • Fast #
  • Part #SRPG050533CA
  • Item #3989515
  • Manufacturer Part #RPG05-0533-CA
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Commander cold side Faucet Handle
  • Speakman OEM Repair Part
  • Cold side Faucet handle for Eyesaver Faucets
  • Requires Certification
  • Lead Law Compliant


Specifications

Faucet Part Type:
Cartridge
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ceramic
NSF Certified:
No
Stem Type:
Cold
WaterSense Labeled:
No
Width:
4 in