0 items

Speakman Short Perfect Valve in Red

SRPG050532CA

Color Finish

(Pricing is for Chrome)

$26.51

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Lead Law Compliant
Yes
Length
5 in
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday