0 items

Speakman Neo™ Shower and Slide Bar Combination

SVS123010

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to use diverter allows effortless interchangeability between fixtures
  • Features Anystream 360° technology to deliver versatile, blissful streams
  • Includes diverter, hose, and slide/grab bar

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Neo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
11-7/10 in
Diameter
4-3/4 in
Faucet Connection
Threaded
Faucet Mount
Ceiling Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Height
27 in
IAPMO Listed
No
Material
Brass, Plastic
NSF Certified
No
Number Of Jets
10
Showerhead Function
Multi
Trim Only
No
WaterSense Labeled
No
Width
11-7/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday