0 items

Speakman Neo™ Shower Slide Bar

SSA1002

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 25¾ in. length Slide Bar
  • Available in Polished Chrome and Brushed Nickel
  • Features a durable, metal construction
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Neo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount
Height
25-3/4 in
IAPMO Listed
No
Length
6-3/4 in
Material
Brass, Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
4-63/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday