0 items

Speakman Neo™ Shower Trim Package with Showerhead

SSM1010P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily installs into standard U.S. plumbing connections
  • Includes Neo™ Collection coordinating shower arm and flange
  • Includes Neo™ fixed Anystream® shower head equipped with Anystream® technology to deliver versatile sprays
  • Neo™ Collection Shower and Valve Combination System for a complete, cohesive shower design
  • Pressure balance diverter valve regulates water temperature and pressure
  • Same quality grade as used in hotels

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Neo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-3/4 in
Faucet Connection
Threaded
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Plastic, Zinc
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Combination, Full, Massage
Trim Only
No
Valve Size
1/2 in
WaterSense Labeled
No
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday