Speakman Tiber™ Shower Valve Trim with Single Lever Handle
SCPT11000P
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- CARB OTC LEED Compliant
- No
- Collection
- Tiber™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 7 in
- Handle Material
- Metal
- Handle Type
- Lever
- Height
- 3-19/50 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Material
- Plastic, Zinc
- Number of Handles
- Single Handle
- Trim Only
- Yes
- Width
- 7 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday