Showerhead Volume Control in Polished Chrome

You last purchased this on
 
Speakman

Versatile™ Showerhead Volume Control in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Versatile™ Showerhead Volume Control in Polished Chrome

  • Fast #
  • Part #SPES2310
  • Item #3923151
  • Manufacturer Part #S-2310
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in Polished Chrome
  • 1/2" NPT connections
  • Features durable, solid brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Commercial, Residential
CSA Certified:
No
Collection:
Versatile™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
No
End Connection 1:
MNPT
End Connection 2:
NPTF
End Connections:
MNPT x NPTF
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Part Type:
Volume Control
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Included:
No
Handle Type:
Knob
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
In-line
Length:
1-1/2 in
Material:
Brass
NSF Certified:
No
Origin:
Global
Pause Control:
No
Product Type:
Volume Control
Scald Guard:
No
Style:
Commercial
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
0.28 lb
Width:
1-22/25 in