Pressure Balancing Diverter Valve and Trim in Polished Chrome
Tiber™ Pressure Balancing Diverter Valve and Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diverter Valve features a solid, all brass construction
- Diverter Valve has anti-scald element to prevent scalding water
- Speakman® CPV-P-IS Pressure Balance Diverter Valve and coordinated Trim
- Collection includes coordinating faucets, shower heads, and accessories
- Trim features a unique square frame with curved edges and durable metal handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Tiber™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 3-19/50 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Flow Rate:
- 2.0 gpm
- Height:
- 3-19/50 in
- IAPMO Listed -:
- Yes
- Length:
- 3-3/8 in
- Material:
- Plastic, Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Shower Arm Reach:
- 3-3/8 in
- Sink Material:
- Zinc
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 7 in