Speakman Tiber™ Shower Diverter Valve Trim with Double Lever Handle

SCPT11400P

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in Polished Chrome and Brushed Nickel
  • Easily retrofits to Speakman Pressure Balance Valve model CPV-P-DV
  • Features a solid metal handle with a durable, lightweight plastic trim plate
  • Includes mounting plate and hardware

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Collection
Tiber™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Diameter
7 in
Faucet Height
3-19/50 in
Height
3-19/50 in
IAPMO Listed
No
Length
7-31/100 in
Material
Plastic, Zinc
NSF Certified
No
Number of Handles
Single Handle
Origin
Global
Shower Arm Reach
7-31/100 in
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday