0 items

Speakman Neo™ Universal Shower Valve Trim

SCPT1000UNI

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in a Polished Chrome or Brushed Nickel finish
  • Constructed of durable, solid metal for quality and longevity
  • Designed to effortlessly retrofit to competitor valves
  • Includes all mounting hardware for easy installation
  • Same quality grade as used in hotels
  • Shower valve models include: Kohler® Rite-Temp® K-304-KS, Moen® PosiTemp® 62370, Delta® R10000-UNWS, and Symmons® 46-2-X-BODY Temptrol® valve

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
Brand Model Compatibility
Delta MultiChoice models, Kohler K-304-KS Rite-Temp Pressure Balancing Valves, Moen Posi-Temp Models, Symmonds Temptrol models
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Neo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/2 in
Diameter
7-1/4 in
End Connection 1
Copper
End Connections
Copper
Handle Material
Metal
Handle Type
Lever
Height
4-57/100 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
7 in
Material
Plastic, Zinc
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-31/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday