Ceiling Mount Rainshower Arm with Flange in Brushed Nickel
Versatile™ Ceiling Mount Rainshower Arm with Flange in Brushed Nickel
Package Quantity Info:
EA: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Speakman Rain Showers
- Ceiling mounted installation
- Durable, solid brass construction
- 6-inch design
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Versatile™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Included:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 2-1/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Shower Arm
- Scald Guard:
- No
- Style:
- Modern
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.47 lb
- Width:
- 2-1/4 in