Rain Shower Arm in Brushed Nickel

You last purchased this on
 
Speakman

Versatile™ Rain Shower Arm in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Versatile™ Rain Shower Arm in Brushed Nickel

  • Fast #
  • Part #SS2581BN
  • Item #7362411
  • Manufacturer Part #S-2581-BN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Coordinates with Speakman Rain Showers
  • Ceiling-mounted installation
  • Durable, solid brass construction
  • 12-inch design
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Commercial
CSA Certified:
No
Collection:
Versatile™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Included:
No
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Included:
No
Height:
3-1/2 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
12 in
Material:
Brass, Stainless Steel
NSF Certified:
No
Number of Holes:
1 Hole
Origin:
Global
Pause Control:
No
Product Type:
Shower Arm
Scald Guard:
No
Shower Arm Reach:
12 in
Style:
Modern
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
0.8 lb
Width:
2-1/4 in