White Hose
Versatile™ White Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 69" length
- 1/2" NPSF connections
- Reinforced white vinyl hose with metal couplings
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Versatile™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- NPSF
- End Connections:
- Threaded x NPSF
- Faucet Connection:
- NPSF
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 69 in
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Scald Guard:
- No
- Style:
- Commercial
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.3 lb