0 items

Speakman SentinelPro™ Wall Plate and Trim Kit in Polished Chrome

SCPT3000

Color Finish

(Pricing is for Polished Chrome)

$90.16

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ADA compliant lever handle
  • Chrome plated brass wall plate with metal index
  • Fits Speakman CPV-3000 & CPV-3000-IS Pressure Balance Valve

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
SentinelPro™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-5/8 in
Diameter
7-1/2 in
Handle Material
Metal
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
7-31/100 in
Material
Plastic, Zinc
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
2-5/8 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday