1-1/2 in. Hub Lab Waste CPVC Coupling
1-1/2 in. Hub Lab Waste CPVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM F-2618
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No