1 in. Flat Face Flange Gasket
1 in. Flat Face Flange Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 150
- Diameter - Outside:
- 1 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- Material:
- Rubber
- Material Type:
- FKM
- Pressure Class:
- 150#
- Schedule Class:
- 80
- Thickness:
- 1/8 in