1 x 2 in. Schedule 80 CPVC TBE Nipple
1 x 2 in. Schedule 80 CPVC TBE Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Exceptional chemical and corrosion resistance unlike metal, CPVC fittings never rust, scale or pit and will provide many years of maintenance-free service and extended system life
- High temperature ratings CPVC thermoplastics can handle fluids at service temperatures up to 200 Deg F allowing a wide range of process applications, including hot corrosive liquids
- Injection molded
- Lifetime limited warranty
- Made in USA
- Lower installation costs substantially lower material costs than steel alloys or lined steel, combined with lighter weight and ease of installation, can reduce installation costs by as much as 60% over conventional metal systems
- Higher flow capacity smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM C-177, ASTM D-1784, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-439, ASTM F-441
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- ISO:
- ISO 9001
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80
- Temperature Range:
- Up to 200 Deg F
- Thickness:
- 0.179 in
- UL Listed:
- UL 94
- Weight:
- 0.06 lb