1 x 3 in. Threaded Straight Schedule 80 PVC Pipe Nipple
1 x 3 in. Threaded Straight Schedule 80 PVC Pipe Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Exceptional chemical and corrosion resistance unlike metal, PVC fittings never rust, scale or pit and will provide many years of maintenance-free service and extended system life
- High temperature ratings PVC thermoplastic can handle fluids at service temperatures up to 140° F allowing a wide range of process applications, including corrosive fluids
- Injection molded
- Lifetime limited warranty
- Made in USA
- Lower installation costs substantially lower material costs than steel alloys or lined steel, combined with lighter weight and ease of installation, can reduce installation costs by as much as 60% over conventional metal systems
- Higher flow capacity smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2464, ASTM D-2467
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Plain End
- End Connection 2:
- MPT
- End Connections:
- Plain End x MIPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80