3/4 in. x 100 ft. SDR 11 Plastic Pressure Pipe

You last purchased this on
 

3/4 in. x 100 ft. SDR 11 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

3/4 in. x 100 ft. SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #SCTS007100
  • Item #3884850
  • Manufacturer Part #CTS-007-100
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Length:
100 ft
Material:
Plastic
Material Type:
CPVC
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Schedule Class:
SDR 11