Spears

1/2 x 1/4 in. Spigot x FIPT Reducing Schedule 40 PVC Bushing

Part #S438072  |  Manufacturer Part #438-072

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2466]

Application: Potable Water

Clean Bagged: No

Color Finish: White

End Connection 1: Spigot

End Connection 2: FIPT

End Connections: Spigot x FIPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Fitting Type: Reducing

Length: 1-1/32 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

Origin: Domestic

Schedule Class: 40