2 x 3 in. Threaded Straight Schedule 80 PVC Pipe Nipple

You last purchased this on
 
Spears® Manufacturing Company

2 x 3 in. Threaded Straight Schedule 80 PVC Pipe Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

2 x 3 in. Threaded Straight Schedule 80 PVC Pipe Nipple

  • Fast #
  • Part #S1887030
  • Item #343733
  • Manufacturer Part #1887-030
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2464, ASTM D-2467
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Plain End
End Connection 2:
MPT
End Connections:
Plain End x MIPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Nipple
Length:
3 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80