Spears 20 ft. Schedule 80 Plain End CPVC Pipe

SPD800C

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Plain End
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
CPVC
Pipe Tubing Size
1 in
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday