Spears 3 in. Threaded Straight Schedule 80 PVC Pipe Nipple

S1889

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Grey
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Length
4 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday