3/4 x 1/2 in. MNPT Polyethylene Reducing Nipple
3/4 x 1/2 in. MNPT Polyethylene Reducing Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Choice of sizes from just one nipple
- Reduces inventory
- High quality polyethylene construction
- Reduces contractor down time
- Eliminates waste
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Nipple, Reducing
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic